Zoro Homepage

Seoul 3 Light Outdoor Wall Sconce, Black & Clear

  • Mfr # 571XL-BK

  • Zoro # G005836243


product price: $852.00
/ea
Free Shipping & Returns

Key Features

Width
14"
Height
22.75"
Length
15.5"
Series
Seoul
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571XL-BK
Zoro #
G005836243
UPC #
685659132892
Country of Origin
China

Dimensions

Width
14"
Height
22.75"
Length
15.5"
Canopy Dimensions
5-3/4 in x 9-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Seoul
Watts
60
Finish
Black
Standards
ETL/CETL Certified
Housing Material
Aluminium
Shade Finish
Clear
Dimmable
Yes
Number of Lights
3
Bulb Base
Candelabra
Rated Location
Wet
Style
Craftsman
Shade Material
Glass

Description

Make the most of a custom designed outdoor space. This wall lantern flatters any space with a bold black finish geometric frame and lovely clear glass that covers a charming candelabra bulb base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.