Seoul 4 Light Outdoor Pier Mounted Fixture, Black & Clear

  • Mfr # 571PHXXLS-SQPM-BK

  • Zoro # G005836229


product price:  $1,540.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Black
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base Type
Candelabra
Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571PHXXLS-SQPM-BK
Zoro #
G005836229
UPC #
685659166132
Country of Origin
China

Dimensions

Width
18"
Length
18"
Height
32"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base Type
Candelabra
Housing Material
Aluminum
Watts
60
Number of Lamps
4
Series
Seoul
Shade Finish
Clear
Shade Material
Glass
Rated Location
Wet
Style
Craftsman

Description

Ready to place in a custom garden or walkway space, this four-light outdoor pier-mounted fixture creates classic elegance with a mix of modern and traditional styles. This fixture from the Seoul collection offers a striking geometric design made of black finish aluminum and specially cut clear glass panels offering a view of a charming candelabra-style bulb base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.