Zoro Homepage

Soriano 6 Light Chandelier, Matte Black

  • Mfr # 728-6L-MB-BN

  • Zoro # G205835411


product price: $698.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Series
Soriano
Height
11"
Dimmable
Yes
Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728-6L-MB-BN
Zoro #
G205835411
UPC #
685659148923
Country of Origin
China

Dimensions

Height
11"
Length
48"
Width
21.5"
Canopy Dimensions
15 in x 4-3/4 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Number of Lights
6
Series
Soriano
Dimmable
Yes
Material
Steel
Housing Material
Steel
Color
Matte Black
Standards
CUL/cETLu
Style
Modern, Billiard, Retro, Period inspired
Shade Finish
Matte Black
Bulb Base
Medium
Rated Location
Dry
Shade Material
Metal

Description

A decorative linear silhouette shapes industrial influence that adds casual elegance to this matte black finish steel six-light island/billiard light. Dress up a kitchen or sports entertaining space with this tasteful fixture trimmed with brushed nickel finish steel. This sleek island fixture reflects the heart of romantic industrial charm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.