Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tahoe 5 Light Outdoor Linear, Ashen Barnboard & Clear

  • Mfr # 588-5L-ABB

  • Zoro # G505842003


product price: $380.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
5
Bulb Base Type
Medium
Length
42"
Width
4.5"
Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588-5L-ABB
Zoro #
G505842003
UPC #
685659159042
Country of Origin
China

Dimensions

Length
42"
Width
4.5"
Height
10"
Chain Length
Rods: 8x24" + 4x12" + 2x6" + 2x3"
Canopy Dimensions
11-3/4 in x 4-1/2 in
Cord/Wire Length
170 in

Details

Item
Outdoor Linear Chandelier
Number of Lights
5
Bulb Base Type
Medium
Frame Material
Aluminum
Shade Material
Glass
Light Bulb Wattage
60 W
Style
Outdoor, Coastal, Transitional, Coastal, Urban
UL Listed
CUL/cETLu
Dimmable
Yes
Frame Finish
Ashen Barnboard
Series
Tahoe
Rated Location
Damp
Shade Finish
Clear

Description

Entertaining al fresco steps up its pace when fashionable decor elements come along for the ride. The Tahoe five-light outdoor linear island light creates a cluster of charming jar-like clear cylindrical shades, arranged evenly over mounts, a frame, and accents made of ashen barnboard finish steel. Silhouetting reflects a clean minimal motif with industrial influence.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.