Zoro Homepage

Tull 6 Light Chandelier, Matte White

  • Mfr # 458-24MW

  • Zoro # G505835890


product price: $588.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Material
Steel
Series
Tull
Width
24"
Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458-24MW
Zoro #
G505835890
UPC #
685659080810
Country of Origin
China

Dimensions

Width
24"
Length
24"
Height
29.625"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5 in x 5 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte White
Material
Steel
Series
Tull
Dimmable
Yes
Number of Lights
6
Color
Matte White
Standards
CUL/cETLu
Housing Material
Steel
Style
contemporary; transitional
Bulb Base
Candelabra
Rated Location
Dry

Description

Attention-getting and freshly styled, this matte white six-light chandelier presents a fashionable mix of space-age modern style and charming traditional romance. Choose custom finishes to grace its interior frame, finials, and candelabra bulb bases, and enjoy the delicate look of dangling crystals that complete its design-forward look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.