Valencia Modern Gold 3 Light Linear Chandelier
- Mfr # 623P16-3L-MGLD
- Zoro # G224177431
product price:Â
$
1,499.99
/ea
Free Shipping & Returns
Key Features
Finish
Modern Gold
Width
16 in
Standards
ETL/cETL
Number of Lights
3
Fixture Wattage
60 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 623P16-3L-MGLD
- Zoro #
- G224177431
- UPC #
- 685659227123
- Country of Origin
- China
Dimensions
- Width
- 16 in
- Height
- 9.75 in
- Length
- 56 in
Details
- Finish
- Modern Gold
- Standards
- ETL/cETL
- Number of Lights
- 3
- Fixture Wattage
- 60 W
- Item
- Linear Chandelier
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
- Lamp Base
- Medium
- Series
- Valencia
- Material
- Steel
- Color
- Gold
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.