BarcodeScanner, Green, 2DScanner;1DScanner

  • Mfr # DS3608-HD20003VZWW

  • Zoro # G1951900


product price:  $1,030.99
/ea
Free Shipping & Returns

Key Features

Min. Operating Temp.
-22 Degrees F
Barcode Scanner Type
Corded Barcode Label Scanner
Connection Type
EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB
Operating Temp. Range
-22 Degrees F to 122 Degrees F
Overall Height
7 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS3608-HD20003VZWW
Zoro #
G1951900
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
7 5/16 in
Overall Width
3 in
Overall Depth
5 3/16 in
Width
3"
Height
7.3"
Depth
5.2"

Details

Min. Operating Temp.
-22 Degrees F
Barcode Scanner Type
Corded Barcode Label Scanner
Connection Type
EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB
Operating Temp. Range
-22 Degrees F to 122 Degrees F
Weight
0.7 lb
Power Source
External Power Supply, Host Power, Battery
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Max. Scan Distance
2 ft
Max. Operating Temp.
122 Degrees F
Includes
Drivers, Sample Source Code, Test Utilities
Color
Green
Voltage
12.6V, 5.5V
Printer Connectivity
RS232, USB
Item
Barcode Scanner
Model Number
DS3608-HD20003VZWW
Image Scan Type
1D Scanner, 2D Scanner
Data Capture
Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, DotCode, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro PDF417, Micro QR, MSI Plessey, PDF417, Postal Codes, QR Code, TLC-39, UPC/EAN
Warranty
3 yr
Product Type
Barcode Scanner
Scanner Cable Required
Scanner Cable Required
Scanner Attachments Included
Scanner Base
Travel Distance from Base
7 ft

Description

Barcode Scanner, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 2 ft, Model Number DS3608-HD20003VZWW, Weight 0.7 lb, Connection Type EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB, Includes Drivers, Sample Source Code, Test Utilities

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.