Shop ZEBRA
See all product information
Create Account
N, WiFi; Bluetooth; NFC; USB-C, 64 GB
Mfr # MC3401-0G1M53SS-NA
Zoro # G216526551
product price:Â
$
3,831.99
/ea
Free Shipping & Returns
Key Features
Power Source
Battery
Overall Height
8 1/4 in
Input Method
Keypad
Overall Depth
6 1/2 in
Memory Capacity
64 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC3401-0G1M53SS-NA
- Zoro #
- G216526551
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 8 1/4 in
- Overall Depth
- 6 1/2 in
- Overall Width
- 2 7/8 in
Details
- Item
- N
- Power Source
- Battery
- Input Method
- Keypad
- Memory Capacity
- 64 GB
- Display Resolution
- 800 x 480 WVGA
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- IP Rating
- IP65, IP67
- Data Capture
- Barcodes
- Camera Location
- Front
- Includes Batteries
- Battery Included
- Color
- Black
- Application
- Distribution, Field Service, Warehousing, Packaging and Shipping
- Weight
- 18.6 oz
- For Computer Operating System
- Android GMS
- Durability
- Rugged
- Number of Keys
- 38
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Barcode Scanners
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.