BarcodeScanner, Green, 2DScanner;1DScanner

  • Mfr # DS3608-HP20003VZWW
  • Zoro # G1952199
product price: 
$
1,009.99
/ea
Free Shipping & Returns

Key Features

Max. Operating Temp.
122 Degrees F
Power Source
External Power Supply, Host Power, Battery
Warranty
3 yr
Barcode Scanner Type
Corded Barcode Label Scanner
Image Scan Type
1D Scanner, 2D Scanner
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS3608-HP20003VZWW
Zoro #
G1952199
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Height
7 5/16 in
Overall Depth
5 3/16 in
Width
3"
Depth
5.2"
Height
7.3"

Details

Max. Operating Temp.
122 Degrees F
Power Source
External Power Supply, Host Power, Battery
Warranty
3 yr
Barcode Scanner Type
Corded Barcode Label Scanner
Image Scan Type
1D Scanner, 2D Scanner
Min. Operating Temp.
-22 Degrees F
Item
Barcode Scanner
Color
Green
Weight
0.7 lb
Printer Connectivity
RS232, USB
Max. Scan Distance
7 ft
Voltage
12.6V, 5.5V
Data Capture
Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, DotCode, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro PDF417, Micro QR, MSI Plessey, OCR, PDF417, Photos and Documents, Postal Codes, QR Code, TLC-39, UPC/EAN
Includes
Drivers, Sample Source Code, Test Utilities
Connection Type
EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB
Model Number
DS3608-HP20003VZWW
Operating Temp. Range
-22 Degrees F to 122 Degrees F
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Product Type
Barcode Scanner
Scanner Attachments Included
Scanner Base
Travel Distance from Base
7 ft
Scanner Cable Required
Scanner Cable Required
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery
Wire Color
Green

Description

Barcode Scanner, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 7 ft, Model Number DS3608-HP20003VZWW, Weight 0.7 lb, Connection Type EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB, Includes Drivers, Sample Source Code, Test Utilities

Ratings & reviews