BarcodeScannerWristStrap, Blk
- Mfr # SG-TC7X-HSTR2-03
- Zoro # G016546841
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Height
3/4 in
Material
Leather strap with Hypalon padding
Series
TC70, TC72, TC75, TC77, TC7X
Size
Adjustable
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-TC7X-HSTR2-03
- Zoro #
- G016546841
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 3/4 in
- Size
- Adjustable
- Width
- 2 1/2 in
- Bottle Size
- Adjustable
- Size - Alpha
- Adjustable
Details
- Material
- Leather strap with Hypalon padding
- Series
- TC70, TC72, TC75, TC77, TC7X
- Color
- Black
- Product Type
- Barcode Scanner Wrist Strap
- Finish
- Leather with Hypalon pad
- Item
- Barcode Scanner Wrist Strap
- Shell Material
- Leather strap with Hypalon padding
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.