Barcode Scanner Holder, Black
- Mfr # SG-ET8X-PENLOOP1-01
- Zoro # G516546938
product price:Â
$
47.15
/ea
Key Features
Series
ET60, ET65, ET80, ET85
Compatible Product Type
Stylus Holders
Product Type
Barcode Scanner Holder
Finish
Matte
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-ET8X-PENLOOP1-01
- Zoro #
- G516546938
- UPC #
- -
- Country of Origin
- China
Details
- Series
- ET60, ET65, ET80, ET85
- Compatible Product Type
- Stylus Holders
- Product Type
- Barcode Scanner Holder
- Finish
- Matte
- Color
- Black
- Item
- Barcode Scanner Holder
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.