BarcodeScannerWristStrap, Black, Nylon
- Mfr # SG-ET5X-HNDSTP-01
- Zoro # G616546906
product price:Â
$
38.49
/ea
Key Features
Size
Adjustable
Product Type
Barcode Scanner Wrist Strap
Color
Black
Material
Nylon
Series
ET40, ET45, ET50, ET51, ET55, ET56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG-ET5X-HNDSTP-01
- Zoro #
- G616546906
- UPC #
- -
- Country of Origin
- China
- Product Type
- Barcode Scanner Wrist Strap
- Color
- Black
- Material
- Nylon
- Series
- ET40, ET45, ET50, ET51, ET55, ET56
- Compatible Product Type
- Tablets
- Item
- Barcode Scanner Wrist Strap
- Shell Material
- Nylon
- Wire Color
- Black
- Traction Material
- Nylon
Dimensions
- Size
- Adjustable
- Bottle Size
- Adjustable
- Size - Alpha
- Adjustable
- Container Size
- Adjustable
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.