Barcode Scanner Holster, Black, Nylon
- Mfr # SG-MC2X-HLSTR-01
- Zoro # G316546909
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Trigger Handles
Includes
Belt Clip
Material
Nylon
Color
Black
Series
MC22, MC27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-MC2X-HLSTR-01
- Zoro #
- G316546909
- UPC #
- -
- Country of Origin
- China
Details
- Compatible Product Type
- Trigger Handles
- Includes
- Belt Clip
- Material
- Nylon
- Color
- Black
- Series
- MC22, MC27
- Product Type
- Barcode Scanner Holster
- Item
- Barcode Scanner Holster
- Shell Material
- Nylon
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.