Barcode Scanner Wrist Strap, Black
- Mfr # SG-MC33-HDSTPG-01
- Zoro # G616546845
product price:Â
$
29.29
/ea
Key Features
Compatible Product Type
Guns
Width
2 3/4 in
Color
Black
Product Type
Barcode Scanner Wrist Strap
Series
MC33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-MC33-HDSTPG-01
- Zoro #
- G616546845
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2 3/4 in
- Height
- 1/4 in
Details
- Compatible Product Type
- Guns
- Color
- Black
- Product Type
- Barcode Scanner Wrist Strap
- Series
- MC33
- Item
- Barcode Scanner Wrist Strap
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.