Shop ZEBRA
See all product information
Create Account
Charging Cradle, White, Plastic, TC5X
- Mfr # CRD-TC5x-20S4BHC01
- Zoro # G316546817
product price:Â
$
2,770.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Plastic
Product Type
Charging Cradle
Compatible with Manufacturer Model Number
TC5X
Compatible Manufacturer Model Number
TC5X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRD-TC5x-20S4BHC01
- Zoro #
- G316546817
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Charging Cradle
- Color
- White
- Material
- Plastic
- Product Type
- Charging Cradle
- Compatible with Manufacturer Model Number
- TC5X
- Compatible Manufacturer Model Number
- TC5X
- For Manufacturer Part Number
- TC5X
- Compatible with Mfr. Model Number
- TC5X
- Compatible Manufacturer Part Number
- TC5X
- Shell Material
- Plastic
- Wire Color
- White
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.