Barcode Scanner Wrist Strap, Black
- Mfr # SG-MC93-HDSTPG-01
- Zoro # G716546882
product price:Â
$
18.29
/ea
Key Features
Series
MC9300
Color
Black
Compatible Product Type
Gun Terminals
Product Type
Barcode Scanner Wrist Strap
Wire Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-MC93-HDSTPG-01
- Zoro #
- G716546882
- UPC #
- -
- Country of Origin
- China
Details
- Series
- MC9300
- Color
- Black
- Compatible Product Type
- Gun Terminals
- Product Type
- Barcode Scanner Wrist Strap
- Item
- Barcode Scanner Wrist Strap
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.