Shop ZEBRA
See all product information
Create Account
BarcodeScannerMount, Blk
- Mfr # SG-TC2L-ARMSTRAP-02
- Zoro # G316546923
product price:Â
$
52.49
/ea
Key Features
Compatible Product Type
Arm Mounts
Length
12 7/8 in
Product Type
Barcode Scanner Mount
Series
TC22, TC27
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-TC2L-ARMSTRAP-02
- Zoro #
- G316546923
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 12 7/8 in
- Size
- L
- Bottle Size
- L
- Size - Alpha
- L
Details
- Compatible Product Type
- Arm Mounts
- Product Type
- Barcode Scanner Mount
- Series
- TC22, TC27
- Material
- Velcro strap material
- Color
- Black
- Item
- Barcode Scanner Mount
- Shell Material
- Velcro strap material
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.