BarcodePrinterLabels, DirectThermal, PK6

  • Mfr # 10010032

  • Zoro # G716497832


product price:  $146.99
/pk 6, $24.50/ea
Free Shipping & Returns

Key Features

Label Finish
Smooth Coated
Adhesive Type
Permanent
Label Material
Paper
Printer Compatibility
Desktop Label Printer
Min. Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10010032
Zoro #
G716497832
UPC #
-
Country of Origin
United States

Dimensions

Core Diameter
1 in
Label Height
3 in
Roll Dia.
5 in
Label Width
4 in

Details

Item
Barcode Printer Labels
Label Finish
Smooth Coated
Adhesive Type
Permanent
Label Material
Paper
Printer Compatibility
Desktop Label Printer
Min. Temperature
-65 Degrees F
Application Temperature - Minimum
-40 Degrees F
Max. Operating Temp.
131 Degrees F
Label Color
White
For Print Method
Direct Thermal
Adhesive Material
Acrylic
Rolls per Case
6
Labels per Roll
840
Label Format
Roll

Description

Barcode Printer Labels, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 4 in, Label Height 3 in, Label Color White, Label Format Roll, Labels per Roll 840, Rolls per Case 6, Roll Dia. 5 in, Label Material Paper, Adhesive Material Acrylic, Label Finish Smooth Coated, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.