Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, ThermalTransfer
- Mfr # 10023356
- Zoro # G416497484
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Label Height
2 in
Labels per Roll
1,000
Adhesive Type
Permanent
Roll Dia.
5.799213 in
Max. Operating Temp.
302 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10023356
- Zoro #
- G416497484
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Height
- 2 in
- Roll Dia.
- 5.799213 in
- Label Width
- 3 in
- Core Diameter
- 3 in
Details
- Item
- Barcode Printer Labels
- Labels per Roll
- 1,000
- Adhesive Type
- Permanent
- Max. Operating Temp.
- 302 Degrees F
- Adhesive Material
- Acrylic
- Rolls per Case
- 1
- Application Temperature - Minimum
- 50 Degrees F
- Label Format
- Roll
- Label Finish
- Gloss
- Label Material
- Polyester
- Label Color
- Silver
- Printer Compatibility
- Industrial Label Printer
- Min. Temperature
- -40 Degrees F
- For Print Method
- Thermal Transfer
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.