BarcodePrinterLabels, DirectThermal, White
Mfr # 10010028
Zoro # G116497364
product price:Â $109.99
/ea
Sold in multiples of 6 for $659.94
Free Shipping & Returns
Key Features
Adhesive Type
Permanent
Max. Operating Temp.
131 Degrees F
Label Finish
Smooth Coated
Application Temperature - Minimum
-40 Degrees F
Printer Compatibility
Desktop Label Printer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10010028
Zoro #
G116497364
UPC #
-
Country of Origin
United States
Dimensions
Core Diameter
1 in
Label Height
1 in
Label Width
2 in
Roll Dia.
5.000003 in
Details
Item
Barcode Printer Labels
Adhesive Type
Permanent
Max. Operating Temp.
131 Degrees F
Label Finish
Smooth Coated
Application Temperature - Minimum
-40 Degrees F
Printer Compatibility
Desktop Label Printer
Adhesive Material
Acrylic
Label Color
White
Label Material
Paper
Labels per Roll
2,340
Min. Temperature
-65 Degrees F
For Print Method
Direct Thermal
Label Format
Roll
Rolls per Case
6
Description
Barcode Printer Labels, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 2 in, Label Height 1 in, Label Color White, Label Format Roll, Labels per Roll 2,340, Rolls per Case 6, Roll Dia. 5.000003 in, Label Material Paper, Adhesive Material Acrylic, Label Finish Smooth Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.