Shop ZEBRA

BarcodePrinterLabels, ThermalTransfer, Wht

  • Mfr # 18927

  • Zoro # G816497725


product price:  $484.99
/ea
Sold in multiples of 8 for $3,879.92
Free Shipping & Returns

Key Features

Core Diameter
1 in
Max. Operating Temp.
200 Degrees F
Label Material
Polypropylene
Label Color
White
Application Temperature - Minimum
45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18927
Zoro #
G816497725
UPC #
-
Country of Origin
United States

Dimensions

Core Diameter
1 in
Label Height
3 in
Label Width
3 in
Roll Dia.
5 in

Details

Item
Barcode Printer Labels
Max. Operating Temp.
200 Degrees F
Label Material
Polypropylene
Label Color
White
Application Temperature - Minimum
45 Degrees F
For Print Method
Thermal Transfer
Min. Temperature
-65 Degrees F
Printer Compatibility
Desktop Label Printer
Label Finish
Matte
Rolls per Case
8
Adhesive Material
Acrylic
Labels per Roll
760
Label Format
Roll
Adhesive Type
Permanent

Description

Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 3 in, Label Height 3 in, Label Color White, Label Format Roll, Labels per Roll 760, Rolls per Case 8, Roll Dia. 5 in, Label Material Polypropylene, Adhesive Material Acrylic, Label Finish Matte

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.