Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10008510
- Zoro # G016497488
product price:Â
$
333.99
/ea
Sold in multiples of 4 for
$1,335.96
Free Shipping & Returns
Key Features
Printer Compatibility
Industrial Label Printer
Max. Operating Temp.
302 Degrees F
Labels per Roll
9,420
Rolls per Case
4
Label Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10008510
- Zoro #
- G016497488
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Width
- 1 in
- Roll Dia.
- 7.700787 in
- Core Diameter
- 3 in
- Label Height
- 1/2 in
Details
- Item
- Barcode Printer Labels
- Printer Compatibility
- Industrial Label Printer
- Max. Operating Temp.
- 302 Degrees F
- Labels per Roll
- 9,420
- Rolls per Case
- 4
- Label Color
- White
- Label Format
- Roll
- Min. Temperature
- -40 Degrees F
- Adhesive Type
- Permanent
- Label Finish
- Gloss
- Adhesive Material
- Acrylic
- For Print Method
- Thermal Transfer
- Label Material
- Polyester
- Application Temperature - Minimum
- 50 Degrees F
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.