BarcodePrinterLabels, DirectThermal, White
- Mfr # 10015365
- Zoro # G116497586
product price:Â
$
207.99
/ea
Sold in multiples of 4 for
$831.96
Free Shipping & Returns
Key Features
Max. Operating Temp.
131 Degrees F
Rolls per Case
4
Adhesive Type
Permanent
Label Height
2 in
Printer Compatibility
Industrial Label Printer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10015365
- Zoro #
- G116497586
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Height
- 2 in
- Core Diameter
- 3 in
- Roll Dia.
- 7.901575 in
- Label Width
- 4 in
Details
- Item
- Barcode Printer Labels
- Max. Operating Temp.
- 131 Degrees F
- Rolls per Case
- 4
- Adhesive Type
- Permanent
- Printer Compatibility
- Industrial Label Printer
- Application Temperature - Minimum
- -40 Degrees F
- Label Material
- Paper
- Label Format
- Roll
- Label Color
- White
- Label Finish
- Smooth Coated
- Min. Temperature
- -65 Degrees F
- Labels per Roll
- 2,719
- Adhesive Material
- Acrylic
- For Print Method
- Direct Thermal
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.