DesktopPrinter, SingleColor

  • Mfr # ZQ51-BUW0010-00
  • Zoro # G010790080
product price: 
$
952.99
/ea
Free Shipping & Returns

Key Features

Standards
IEC 68232
Font Size
Scalable
Overall Height
2 13/32 in
Printer Series
ZQ500
Overall Width
4 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZQ51-BUW0010-00
Zoro #
G010790080
UPC #
-
Country of Origin
China

Dimensions

Font Size
Scalable
Overall Height
2 13/32 in
Overall Width
4 11/16 in
Battery Size
3250 mAh
Max. Print Width
2.83 in
Overall Depth
5 29/32 in
For Core Dia.
3/4 in

Details

Standards
IEC 68232
Printer Series
ZQ500
Includes
Programming Languages
Warranty
2 yr
Printing Software Compatibility
Link-OS, ZBI 2.0
Item
Desktop Printer
Voltage
100 to 240V AC
Printer Connectivity
Bluetooth, NFC, USB, WiFi
Color Printing Capability
Single Color
Barcode Printer Type
Mobile
Print Speed
5 in/sec
Printer Resolution
203 dpi
Weight
1.39 lb
Power Source
3,250 mAh Battery
Dispensing Style
Tear Off
Wire Communication
Bluetooth, Wireless (wifi)
Screen Type
Push Button
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Battery Chemistry
Li-Ion
Print Technology
Direct Thermal
Memory Capacity
64 MB
Printer Type
Standard Mobile
Battery Capacity
3,250 mAh
Printer Daily Output
500
Power Source - TS Only
3,250 mAh Battery
Power Source - old
3,250 mAh Battery

Description

Desktop Printer, Mobile Barcode Printer Type, Push Button Screen Type, 2.83 in Max. Print Width, 203 dpi Printer Resolution, 5 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wireless (wifi) Wire Communication, Printer Series ZQ500, For Core Dia. 3/4 in, 5 29/32 in Overall Depth, 2 13/32 in Overall Height, 4 11/16 in Overall Width, 1.39 lb Weight, Printing Software Compatibility Link-OS, ZBI 2.0, 3,250 mAh Battery Power Source, 100 to 240V AC Voltage, Standards IEC 68232

Ratings & reviews