BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10005850
- Zoro # G116497814
product price:Â
$
112.99
/ea
Sold in multiples of 6 for
$677.94
Free Shipping & Returns
Key Features
Label Height
1 in
Min. Temperature
-65 Degrees F
For Print Method
Thermal Transfer
Roll Dia.
5 in
Max. Operating Temp.
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10005850
- Zoro #
- G116497814
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Height
- 1 in
- Roll Dia.
- 5 in
- Core Diameter
- 1 in
- Label Width
- 2 in
Details
- Item
- Barcode Printer Labels
- Min. Temperature
- -65 Degrees F
- For Print Method
- Thermal Transfer
- Max. Operating Temp.
- 200 Degrees F
- Label Format
- Roll
- Printer Compatibility
- Desktop Label Printer
- Label Color
- White
- Adhesive Type
- Permanent
- Application Temperature - Minimum
- 30 Degrees F
- Labels per Roll
- 2,490
- Rolls per Case
- 6
- Adhesive Material
- Acrylic
- Label Finish
- Smooth Coated
- Label Material
- Paper
Description
Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 2 in, Label Height 1 in, Label Color White, Label Format Roll, Labels per Roll 2,490, Rolls per Case 6, Roll Dia. 5 in, Label Material Paper, Adhesive Material Acrylic, Label Finish Smooth Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.