Shop ZEBRA

IndustrialPrinter, SingleColor

  • Mfr # ZT42163-T010000Z
  • Zoro # G8293244

product price: 
$
4,790.99
/ea
Free Shipping & Returns

Key Features

Wire Communication
Wired
For Core Dia.
3 in
Voltage
100 to 240V AC
Weight
40 lb
Font Size
Scalable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT42163-T010000Z
Zoro #
G8293244
UPC #
-
Country of Origin
China

Dimensions

For Core Dia.
3 in
Font Size
Scalable
Max. Print Width
6.6 in
Max. Roll Dia.
8"
Overall Height
12 3/4 in
Max. Ribbon Length
1,476 ft
Width
13.3"
Height
12.8"
Battery Size
100 to 240V AC
Max. Tape Width
6.60"
Overall Width
13 1/4 in
Overall Depth
19 1/2 in
Max. Label Length
39"
Depth
19.5"

Details

Wire Communication
Wired
Voltage
100 to 240V AC
Weight
40 lb
Printer Series
ZT400
Color Printing Capability
Single Color
Power Source
Electrical AC Supply
Printhead Resolution
300 dpi
Stand Alone Printing / PC Required
PC
Dispensing Style
Tear Off
Application
Industrial
Maximum Print Speed
10 in/s
Barcode Printer Type
Industrial
Printer Resolution
300 dpi
Max. Lines of Print
45"
Item
Industrial Printer
Warranty
1 yr
Label Formats Supported
Die-cut Label, Black Mark, Continuous Paper, Notch
For Use With
Label Print
Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Print Speed
12 in/sec
Screen Type
Color Touch Screen
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Printer Type
Standard Industrial
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 6.6 in Max. Print Width, 300 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT400, For Core Dia. 3 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 13 1/4 in Overall Width, 40 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.