Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10008511
- Zoro # G816497466
product price:Â
$
397.99
/ea
Sold in multiples of 4 for
$1,591.96
Free Shipping & Returns
Key Features
Rolls per Case
4
Label Width
1 1/2 in
Max. Operating Temp.
302 Degrees F
Printer Compatibility
Industrial Label Printer
Label Format
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10008511
- Zoro #
- G816497466
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Width
- 1 1/2 in
- Roll Dia.
- 7.700787 in
- Label Height
- 1/2 in
- Core Diameter
- 3 in
Details
- Item
- Barcode Printer Labels
- Rolls per Case
- 4
- Max. Operating Temp.
- 302 Degrees F
- Printer Compatibility
- Industrial Label Printer
- Label Format
- Roll
- Labels per Roll
- 9,420
- Adhesive Material
- Acrylic
- Min. Temperature
- -40 Degrees F
- Adhesive Type
- Permanent
- Label Material
- Polyester
- For Print Method
- Thermal Transfer
- Label Color
- White
- Application Temperature - Minimum
- 50 Degrees F
- Label Finish
- Gloss
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.