Shop ZEBRA
See all product information
Create Account
BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10008514
- Zoro # G116497463
product price:Â
$
713.99
/ea
Sold in multiples of 4 for
$2,855.96
Free Shipping & Returns
Key Features
Min. Temperature
-40 Degrees F
Rolls per Case
4
Application Temperature - Minimum
50 Degrees F
Max. Operating Temp.
302 Degrees F
Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10008514
- Zoro #
- G116497463
- UPC #
- -
- Country of Origin
- United States
- Item
- Barcode Printer Labels
- Min. Temperature
- -40 Degrees F
- Rolls per Case
- 4
- Application Temperature - Minimum
- 50 Degrees F
- Max. Operating Temp.
- 302 Degrees F
- Label Color
- White
- Label Material
- Polyester
- Labels per Roll
- 2,950
- Label Format
- Roll
- Adhesive Type
- Permanent
- Label Finish
- Gloss
- For Print Method
- Thermal Transfer
- Adhesive Material
- Acrylic
- Printer Compatibility
- Industrial Label Printer
Dimensions
- Core Diameter
- 3 in
- Label Height
- 2 in
- Roll Dia.
- 7.901575 in
- Label Width
- 3 in
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.