Shop ZEBRA

DesktopPrinter, SingleColor

  • Mfr # ZQ63-AUFA004-00
  • Zoro # G210839183

product price: 
$
1,548.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, CSA, EN 55022 Class B, EN 55024, VCCI Class B, EN 60950, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, Energy Star Certified, FCC Part 15, Subpart B, TUV
Warranty
2 yr
Color Printing Capability
Single Color
Printer Connectivity
Bluetooth
Font Size
Scalable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZQ63-AUFA004-00
Zoro #
G210839183
UPC #
-
Country of Origin
China

Dimensions

Font Size
Scalable
Overall Width
6 1/2 in
Battery Size
6,600 mAh
Overall Height
3 1/4 in
Overall Depth
7 11/32 in
For Core Dia.
3/4 in, 1 3/8 in
Max. Print Width
4.1 in

Details

Standards
CE, CSA, EN 55022 Class B, EN 55024, VCCI Class B, EN 60950, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, Energy Star Certified, FCC Part 15, Subpart B, TUV
Warranty
2 yr
Color Printing Capability
Single Color
Printer Connectivity
Bluetooth
Includes
Belt Clip
Item
Desktop Printer
Printing Software Compatibility
CPCL, EPL, Link-OS, ZBI 2.x, ZPL
Printer Series
ZQ630
Printer Resolution
203 dpi
Power Source
6,600 mAh Battery, Electrical AC Supply
Barcode Printer Type
Mobile
Wire Communication
Bluetooth
Print Speed
4.5 in/sec
Printer Type
Standard Mobile
Dispensing Style
Tear Off
Weight
2.45 lb
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Battery Capacity
6,600 mAh
Screen Type
Push Button
Print Technology
Direct Thermal
Power Source - TS Only
6,600 mAh Battery, Electrical AC Supply
Power Source - old
6,600 mAh Battery, Electrical AC Supply

Description

Desktop Printer, Mobile Barcode Printer Type, Push Button Screen Type, 4.1 in Max. Print Width, 203 dpi Printer Resolution, 4.5 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth Wire Communication, Printer Series ZQ630, For Core Dia. 3/4 in, 1 3/8 in, 7 11/32 in Overall Depth, 3 1/4 in Overall Height, 6 1/2 in Overall Width, 2.45 lb Weight, Printing Software Compatibility CPCL, EPL, Link-OS, ZBI 2.x, ZPL, 6,600 mAh Battery, Electrical AC Supply Power Source

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.