BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10008517
- Zoro # G716497511
product price:Â
$
908.99
/ea
Sold in multiples of 4 for
$3,635.96
Free Shipping & Returns
Key Features
Label Height
4 in
Adhesive Material
Acrylic
Rolls per Case
4
Label Format
Roll
For Print Method
Thermal Transfer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10008517
- Zoro #
- G716497511
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Height
- 4 in
- Label Width
- 4 in
- Core Diameter
- 3 in
- Roll Dia.
- 7.901575 in
Details
- Item
- Barcode Printer Labels
- Adhesive Material
- Acrylic
- Rolls per Case
- 4
- Label Format
- Roll
- For Print Method
- Thermal Transfer
- Application Temperature - Minimum
- 50 Degrees F
- Adhesive Type
- Permanent
- Min. Temperature
- -40 Degrees F
- Label Material
- Polyester
- Label Color
- White
- Label Finish
- Gloss
- Max. Operating Temp.
- 302 Degrees F
- Labels per Roll
- 1,520
- Printer Compatibility
- Industrial Label Printer
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.