BarcodePrinterLabels, DirectThermal, White
- Mfr # 10000292
- Zoro # G616497611
product price:Â
$
223.99
/ea
Sold in multiples of 4 for
$895.96
Free Shipping & Returns
Key Features
Labels per Roll
1,500
Rolls per Case
4
Max. Operating Temp.
131 Degrees F
Label Material
Paper
Label Format
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000292
- Zoro #
- G616497611
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Core Diameter
- 3 in
- Label Height
- 4 in
- Roll Dia.
- 8 in
- Label Width
- 4 in
Details
- Item
- Barcode Printer Labels
- Labels per Roll
- 1,500
- Rolls per Case
- 4
- Max. Operating Temp.
- 131 Degrees F
- Label Material
- Paper
- Label Format
- Roll
- Label Color
- White
- For Print Method
- Direct Thermal
- Min. Temperature
- -65 Degrees F
- Label Finish
- Smooth Coated
- Printer Compatibility
- Industrial Label Printer
- Adhesive Material
- Acrylic
- Adhesive Type
- Permanent
- Application Temperature - Minimum
- -40 Degrees F
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.