BarcodePrinterLabels, ThermalTransfer, Wht
Mfr # 10021198
Zoro # G916497465
product price:Â $128.99
/ea
Sold in multiples of 2 for $257.98
Free Shipping & Returns
Key Features
Max. Operating Temp.
180 Degrees F
Roll Dia.
4.125984 in
Label Format
Roll
Label Width
4 in
Label Finish
Smooth Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10021198
Zoro #
G916497465
UPC #
-
Country of Origin
United States
Dimensions
Roll Dia.
4.125984 in
Label Width
4 in
Label Height
6 in
Details
Item
Barcode Printer Labels
Max. Operating Temp.
180 Degrees F
Label Format
Roll
Label Finish
Smooth Coated
Label Color
White
Printer Compatibility
Industrial Label Printer
Rolls per Case
2
Adhesive Material
Acrylic
Label Material
Paper
Adhesive Type
Permanent
For Print Method
Thermal Transfer
Min. Temperature
0 Degrees F
Labels per Roll
2,000
Application Temperature - Minimum
25 Degrees F
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.