BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 10023011
- Zoro # G516497506
product price:Â
$
124.99
/ea
Sold in multiples of 4 for
$499.96
Free Shipping & Returns
Key Features
Min. Temperature
-40 Degrees F
Core Diameter
3 in
Application Temperature - Minimum
50 Degrees F
Adhesive Material
Acrylic
Labels per Roll
10,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10023011
- Zoro #
- G516497506
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Core Diameter
- 3 in
- Roll Dia.
- 7.299213 in
- Label Height
- 3/8 in
- Label Width
- 1 in
Details
- Item
- Barcode Printer Labels
- Min. Temperature
- -40 Degrees F
- Application Temperature - Minimum
- 50 Degrees F
- Adhesive Material
- Acrylic
- Labels per Roll
- 10,000
- For Print Method
- Thermal Transfer
- Label Material
- Polyester
- Adhesive Type
- Permanent
- Max. Operating Temp.
- 302 Degrees F
- Printer Compatibility
- Industrial Label Printer
- Label Finish
- Gloss
- Rolls per Case
- 1
- Label Format
- Roll
- Label Color
- White
Description
Barcode Printer Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.