BarcodePrinterLabels, ThermalTransfer, Wht

  • Mfr # 18924

  • Zoro # G016497785


product price:  $407.99
/ea
Sold in multiples of 8 for $3,263.92
Free Shipping & Returns

Key Features

Printer Compatibility
Desktop Label Printer
Label Finish
Matte
For Print Method
Thermal Transfer
Max. Operating Temp.
200 Degrees F
Label Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18924
Zoro #
G016497785
UPC #
-
Country of Origin
United States

Dimensions

Label Width
3 in
Roll Dia.
5.000003 in
Label Height
1 in
Core Diameter
1 in

Details

Item
Barcode Printer Labels
Printer Compatibility
Desktop Label Printer
Label Finish
Matte
For Print Method
Thermal Transfer
Max. Operating Temp.
200 Degrees F
Adhesive Material
Acrylic
Labels per Roll
2,100
Rolls per Case
8
Adhesive Type
Permanent
Application Temperature - Minimum
45 Degrees F
Label Color
White
Min. Temperature
-65 Degrees F
Label Material
Polypropylene
Label Format
Roll

Description

Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 3 in, Label Height 1 in, Label Color White, Label Format Roll, Labels per Roll 2,100, Rolls per Case 8, Roll Dia. 5.000003 in, Label Material Polypropylene, Adhesive Material Acrylic, Label Finish Matte

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.