BarcodePrinterLabels, ThermalTransfer, Wht
Mfr # 18950
Zoro # G916497816
product price:Â $638.99
/ea
Sold in multiples of 4 for $2,555.96
Free Shipping & Returns
Key Features
For Print Method
Thermal Transfer
Label Height
2 in
Rolls per Case
4
Labels per Roll
1,340
Label Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18950
Zoro #
G916497816
UPC #
-
Country of Origin
United States
Dimensions
Label Height
2 in
Label Width
4 in
Roll Dia.
5 in
Core Diameter
1 in
Details
Item
Barcode Printer Labels
For Print Method
Thermal Transfer
Rolls per Case
4
Labels per Roll
1,340
Label Material
Polyester
Label Finish
Gloss
Min. Temperature
-40 Degrees F
Label Format
Roll
Printer Compatibility
Desktop Label Printer
Max. Operating Temp.
302 Degrees F
Application Temperature - Minimum
50 Degrees F
Adhesive Material
Acrylic
Adhesive Type
Permanent
Label Color
White
Description
Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 4 in, Label Height 2 in, Label Color White, Label Format Roll, Labels per Roll 1,340, Rolls per Case 4, Roll Dia. 5 in, Label Material Polyester, Adhesive Material Acrylic, Label Finish Gloss
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.