Shop ZEBRA

DesktopPrinter, SingleColor

  • Mfr # ZD4A043-301W01EZ

  • Zoro # G210790064


product price:  $1,108.99
/ea
Free Shipping & Returns

Key Features

Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Printer Series
ZD421
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Font Size
Scalable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZD4A043-301W01EZ
Zoro #
G210790064
UPC #
-
Country of Origin
China

Dimensions

Font Size
Scalable
Overall Height
5 15/16 in
Battery Size
2,750 mAh
Overall Width
6 31/32 in
Overall Depth
8 11/16 in
Max. Ribbon Length
243 ft
For Core Dia.
1/2 in, 1 in
Max. Print Width
4.25 in

Details

Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Printer Series
ZD421
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Item
Desktop Printer
Warranty
2 yr
Printer Connectivity
Bluetooth, Ethernet, USB, WiFi
Color Printing Capability
Single Color
Voltage
100 to 240V AC
Screen Type
Push Button
Power Source
2,750 mAh Battery, Electrical AC Supply
Dispensing Style
Tear Off
Barcode Printer Type
Desktop
Weight
2.98 lb
Printer Resolution
300 dpi
Print Speed
4 in/sec
Wire Communication
Bluetooth, Wired, Wireless (wifi)
Battery Capacity
2,750 mAh
Print Technology
Direct Thermal, Thermal Transfer
Printer Type
Standard Desktop
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required

Description

Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.25 in Max. Print Width, 300 dpi Printer Resolution, 4 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series ZD421, For Core Dia. 1/2 in, 1 in, 8 11/16 in Overall Depth, 5 15/16 in Overall Height, 6 31/32 in Overall Width, 2.98 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.