Shop ZEBRA

BarcodeScanner, Green, 2DScanner;1DScanner

  • Mfr # DS3608-ER20003VZWW
  • Zoro # G1952086

product price: 
$
1,298.99
/ea
Free Shipping & Returns

Key Features

Model Number
DS3608-ER20003VZWW
Barcode Scanner Type
Corded Barcode Label Scanner
Power Source
External Power Supply, Host Power, Battery
Weight
0.7 lb
Warranty
3 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS3608-ER20003VZWW
Zoro #
G1952086
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 5/16 in
Overall Width
3 in
Overall Depth
5 3/16 in
Height
7.3"
Depth
5.2"
Width
3"

Details

Model Number
DS3608-ER20003VZWW
Barcode Scanner Type
Corded Barcode Label Scanner
Power Source
External Power Supply, Host Power, Battery
Weight
0.7 lb
Warranty
3 yr
Image Scan Type
1D Scanner, 2D Scanner
Connection Type
EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB
Max. Operating Temp.
122 Degrees F
Operating Temp. Range
-22 Degrees F to 122 Degrees F
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Data Capture
Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, DotCode, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro PDF417, Micro QR, MSI Plessey, PDF417, Postal Codes, QR Code, TLC-39, UPC/EAN
Includes
Drivers, Sample Source Code, Test Utilities
Max. Scan Distance
56 ft
Voltage
12.6V, 5.5V
Color
Green
Item
Barcode Scanner
Printer Connectivity
RS232, USB
Min. Operating Temp.
-22 Degrees F
Product Type
Barcode Scanner
Travel Distance from Base
7 ft
Scanner Attachments Included
Scanner Base
Scanner Cable Required
Scanner Cable Required
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery
Wire Color
Green

Description

Barcode Scanner, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 56 ft, Model Number DS3608-ER20003VZWW, Weight 0.7 lb, Connection Type EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB, Includes Drivers, Sample Source Code, Test Utilities

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.