BarcodeScanner, Green, 7ft

  • Mfr # DS3608-SR3U4600VZW
  • Zoro # G1951331
product price: 
$
879.99
/ea
Free Shipping & Returns

Key Features

Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Color
Green
Overall Width
3 in
Barcode Scanner Type
Corded Barcode Label Scanner
Overall Depth
5 3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS3608-SR3U4600VZW
Zoro #
G1951331
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Depth
5 3/16 in
Overall Height
7 5/16 in
Depth
5.2"
Width
3"
Height
7.3"
Cord Length
7 ft

Details

Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Color
Green
Barcode Scanner Type
Corded Barcode Label Scanner
Max. Scan Distance
2 ft
Warranty
3 yr
Item
Barcode Scanner
Model Number
DS3608-SR3U4600VZW
Includes
USB Cable
Voltage
12.6V, 5.5V
Min. Operating Temp.
-22 Degrees F
Max. Operating Temp.
122 Degrees F
Operating Temp. Range
-22 Degrees F to 122 Degrees F
Connection Type
EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB
Data Capture
1D: Code 39, 2D: PDF417, Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 93, Composite Codes, DataMatrix, DotCode, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro PDF417, Micro QR, MSI Plessey, Postal Codes, QR Code, TLC-39, UPC/EAN
Printer Connectivity
RS232, USB
Image Scan Type
1D Scanner, 2D Scanner
Weight
0.7 lb
Power Source
External Power Supply, Host Power, Battery
Product Type
Barcode Scanner Kit
Scanner Cable Required
Scanner Cable Required
Scanner Attachments Included
Scanner Cable
Travel Distance from Base
7 ft
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery
Wire Color
Green

Description

Barcode Scanner, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 2 ft, Model Number DS3608-SR3U4600VZW, Weight 0.7 lb, Connection Type EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB, Includes USB Cable

Ratings & reviews