Shop ZEBRA

Barcode Scanner, Green, 1D Scanner

  • Mfr # LI3678-SR0F003VZWW
  • Zoro # G1950799

product price: 
$
1,050.99
/ea
Free Shipping & Returns

Key Features

Warranty
1 yr
Barcode Scanner Type
Cordless Barcode Label Scanner
Model Number
LI3678-SR0F003VZWW
Color
Green
Power Source
External Power Supply, Host Power, Battery
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LI3678-SR0F003VZWW
Zoro #
G1950799
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 5/16 in
Overall Width
3 in
Overall Depth
5 5/8 in
Height
7.3"
Depth
5.6"
Width
3"

Details

Warranty
1 yr
Barcode Scanner Type
Cordless Barcode Label Scanner
Model Number
LI3678-SR0F003VZWW
Item
Barcode Scanner
Color
Green
Power Source
External Power Supply, Host Power, Battery
Connection Type
USB
Image Scan Type
1D Scanner
Min. Operating Temp.
-4 Degrees F
Printer Connectivity
RS232, USB
Voltage
12V, 5V
Operating Temp. Range
-4 Degrees F to 122 Degrees F
Data Capture
Base 32 (Italian Pharma), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, GS1 DataBar, I 2 of 5, Korean 3 of 5, MSI Plessey, UPC/EAN
Max. Operating Temp.
122 Degrees F
Weight
0.9 lb
Specifications
EN 62471: 2008 (LED), EN 55022: 2010/AC: 2011 (Class B), EN 55024: 2010, EN 61000-6-2: 2005/AC:2005, EN 61000-3-2: 2006 + A1: 2009 + A2: 2009 (Class B), EN 61000-3-3: 2013, EN 60601-1-2: 2007/AC: 2010, IEC 60601-1-2: 2007 (Modified), 47 CFR Part 15, Subpart B, Class B, ICES-003 Issue 5, Class B, RoHS EN 50581: 2012, EN 60950-1: 2006 + A11: 2009 + A1:2010 + A12: 2011 + AC 2011 + A2: 2013, IEC 60950-1: 2005 + A1: 2009 + A2: 2013, UL 60950-1, Second Edition, CAN/CSA-C22.2 No. 60950-1-07, IEC 62471: 2006 (Ed.1.0)
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Includes
Scanner only
Product Type
Barcode Scanner
Scanner Cable Required
Scanner Cable Required
Travel Distance from Base
300 ft
Max. Scan Distance
2 5/8 ft
Scanner Attachments Included
Scanner Base
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery
Wire Color
Green

Description

Barcode Scanner, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 2 5/8 ft, Model Number LI3678-SR0F003VZWW, Weight 0.9 lb, Connection Type USB, Includes Scanner only

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.