Shop ZEBRA

BarcodeScannerOnly, Green, 2D;1DScanner

  • Mfr # DS3678-HP2F003VZWW
  • Zoro # G1953571

product price: 
$
1,375.99
/ea
Free Shipping & Returns

Key Features

Model Number
DS3678-HP2F003VZWW
Power Source
External Power Supply, Host Power, Battery
Max. Operating Temp.
122 Degrees F
Voltage
12.6V, 5.5V
Max. Scan Distance
2 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DS3678-HP2F003VZWW
Zoro #
G1953571
UPC #
-
Country of Origin
United States
Model Number
DS3678-HP2F003VZWW
Power Source
External Power Supply, Host Power, Battery
Item
Barcode Scanner
Max. Operating Temp.
122 Degrees F
Voltage
12.6V, 5.5V
Max. Scan Distance
2 ft
Operating Temp. Range
-4 Degrees F to 122 Degrees F
Warranty
3 yr
Barcode Scanner Type
Cordless Barcode Label Scanner
Connection Type
EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB
Image Scan Type
1D Scanner, 2D Scanner
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Includes
Drivers, Sample Source Code, Test Utilities
Data Capture
Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, DotCode, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro PDF417, Micro QR, MSI Plessey, OCR, PDF417, Photos and Documents, Postal Codes, QR Code, TLC-39, UPC/EAN
Weight
0.9 lb
Min. Operating Temp.
-4 Degrees F
Color
Green
Printer Connectivity
RS232, USB
Product Type
Barcode Scanner
Scanner Cable Required
Scanner Cable Required
Travel Distance from Base
300 ft
Scanner Attachments Included
Scanner Base
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery
Wire Color
Green

Dimensions

Overall Width
3 in
Overall Depth
5 5/8 in
Overall Height
7 5/16 in
Width
3"
Depth
5.6"
Height
7.3"

Description

Barcode Scanner, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 2 ft, Model Number DS3678-HP2F003VZWW, Weight 0.9 lb, Connection Type EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB, Includes Drivers, Sample Source Code, Test Utilities

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.