BarcodeScanner, Green

  • Mfr # DS3678-DP2F003VZWW
  • Zoro # G1951961
product price: 
$
3,020.99
/ea
Free Shipping & Returns

Key Features

Max. Scan Distance
2 ft
Overall Depth
5 5/8 in
Weight
0.9 lb
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Max. Operating Temp.
122 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS3678-DP2F003VZWW
Zoro #
G1951961
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
5 5/8 in
Overall Height
7 5/16 in
Overall Width
3 in

Details

Max. Scan Distance
2 ft
Weight
0.9 lb
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Max. Operating Temp.
122 Degrees F
Printer Connectivity
RS232, USB
Warranty
3 yr
Barcode Scanner Type
Cordless Barcode Label Scanner
Includes
Drivers, Sample Source Code, Test Utilities
Power Source
External Power Supply, Host Power, Battery
Item
Barcode Scanner
Model Number
DS3678-DP2F003VZWW
Color
Green
Image Scan Type
1D Scanner, 2D Scanner, Direct Part Mark
Min. Operating Temp.
-4 Degrees F
Data Capture
Direct Part Marks
Connection Type
EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB
Voltage
12.6V, 5.5V
Operating Temp. Range
-4 Degrees F to 122 Degrees F
Product Type
Barcode Scanner
Travel Distance from Base
300 ft
Scanner Cable Required
Scanner Cable Required
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery
Wire Color
Green

Description

Barcode Scanner, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Direct Part Mark, Travel Distance from Base 300 ft, Max. Scan Distance 2 ft, Model Number DS3678-DP2F003VZWW, Weight 0.9 lb, Connection Type EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB, Includes Drivers, Sample Source Code, Test Utilities

Ratings & reviews