Shop ZEBRA
See all product information
Create Account
Battery, LithiumIon, 7,000mAh, 3.6V, MC94
- Mfr # BTRY-MC94-BLE-01
- Zoro # G516546877
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Recharge Time
4 hr
Material
Li-Ion
Battery Chemistry
Lithium Ion
Capacity
7,000 mAh
Includes
BLE Beacon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTRY-MC94-BLE-01
- Zoro #
- G516546877
- UPC #
- -
- Country of Origin
- China
Details
- Recharge Time
- 4 hr
- Material
- Li-Ion
- Battery Chemistry
- Lithium Ion
- Capacity
- 7,000 mAh
- Includes
- BLE Beacon
- Compatible with Series
- MC94
- Voltage
- 3.6V
- Product Type
- Battery
- Item
- Battery
- Compatible Series
- MC94
Description
Identification Products
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.