BarcodeScannerWristStrap, Blk
- Mfr # SG-EC5X-HSTRP1-01
- Zoro # G616546890
product price:Â
$
53.19
/ea
Key Features
Color
Black
Product Type
Barcode Scanner Wrist Strap
Material
Elastic, Velcro and synthetic materials
Compatible Product Type
Tablets
Series
EC50, EC55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-EC5X-HSTRP1-01
- Zoro #
- G616546890
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Black
- Product Type
- Barcode Scanner Wrist Strap
- Material
- Elastic, Velcro and synthetic materials
- Compatible Product Type
- Tablets
- Series
- EC50, EC55
- Includes
- Adjustable Velcro Straps
- Item
- Barcode Scanner Wrist Strap
- Shell Material
- Elastic, Velcro and synthetic materials
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.