Shop ZEBRA

HandheldImager, Black, 2DScanner;1DScanner

  • Mfr # DS8178-SR0F007ZZWW
  • Zoro # G1950911

product price: 
$
899.99
/ea
Free Shipping & Returns

Key Features

Power Source
Capacitor, Battery
Color
Black
Printer Connectivity
RS232, USB
Min. Operating Temp.
32 Degrees F
Includes
Drivers, Sample Source Code, Test Utilities
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS8178-SR0F007ZZWW
Zoro #
G1950911
UPC #
-
Country of Origin
United States

Dimensions

Width
2.6"
Overall Height
6 5/8 in
Overall Width
2 5/8 in
Overall Depth
4 3/16 in
Depth
4.2"
Height
6.6"

Details

Item
Handheld Imager
Power Source
Capacitor, Battery
Color
Black
Printer Connectivity
RS232, USB
Min. Operating Temp.
32 Degrees F
Includes
Drivers, Sample Source Code, Test Utilities
Model Number
DS8178-SR0F007ZZWW
Voltage
12V, 5V
For Computer Operating System
PC
Specifications
47 CFR Part 15, CAN/CSA-C22.2 No. 60950-1-07, Class B, EN 55022 (Class B), EN 55024, EN 55032 (Class B), EN 60950-1 2ed + A11 + A1 + A12 + A2:2013, EN 61000-3-2, EN 61000-3-3, ICES-003 Issue 6, IEC 60950-1 2ed + A1 + A2, IEC 62471, RoHS EN 50581, Subpart B, UL 60950-1
Operating Temp. Range
32 Degrees F to 122 Degrees F
Max. Operating Temp.
122 Degrees F
Weight
0.5 lb
Connection Type
46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB
Barcode Scanner Type
Cordless Barcode Label Scanner
Travel Distance from Base
300 ft
Application
Government, Hospitality, Manufacturing, Retail, Transportation and Logistics
Warranty
3 yr
Max. Scan Distance
2 ft
Data Capture
2D: PDF417, Micro PDF417, Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, DotCode, Dotted DataMatrix, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro QR, MSI Plessey, Postal Codes, QR Code, SecurPharm, TLC-39, UPC/EAN
Image Scan Type
1D Scanner, 2D Scanner
Product Type
Barcode Scanner
Scanner Cable Required
Scanner Cable Required
Power Source - TS Only
Capacitor, Battery
Power Source - old
Capacitor, Battery
Wire Color
Black

Description

Handheld Imager, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 2 ft, Model Number DS8178-SR0F007ZZWW, Weight 0.5 lb, Connection Type 46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB, Includes Drivers, Sample Source Code, Test Utilities

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.