Battery, LithiumIon, 18,700mAh, 3.87V
- Mfr # BTRY-ET6XA-18AH-01
- Zoro # G116546956
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Capacity
18,700 mAh
Compatible with Series
ET60, ET65
Recharge Time
4 hr
Product Type
Battery
Voltage
3.87V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTRY-ET6XA-18AH-01
- Zoro #
- G116546956
- UPC #
- -
- Country of Origin
- China
Details
- Capacity
- 18,700 mAh
- Compatible with Series
- ET60, ET65
- Recharge Time
- 4 hr
- Item
- Battery
- Product Type
- Battery
- Voltage
- 3.87V
- Material
- Li-Ion
- Battery Chemistry
- Lithium Ion
- Compatible Series
- ET60, ET65
Description
Identification Products
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.