Battery, LithiumIon, 3,800mAh, TC22;TC27
- Mfr # BTRY-TC2l-2XMAXX-01
- Zoro # G116546796
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium Ion
Material
Li-Ion
Capacity
3,800 mAh
Product Type
Battery
Compatible with Series
TC22, TC27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTRY-TC2l-2XMAXX-01
- Zoro #
- G116546796
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Lithium Ion
- Item
- Battery
- Material
- Li-Ion
- Capacity
- 3,800 mAh
- Product Type
- Battery
- Compatible with Series
- TC22, TC27
- Recharge Time
- 3 hr
- Compatible Series
- TC22, TC27
Description
Identification Products
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.