BarcodeScannerWristStrap, Blk
- Mfr # SG-TC2L-HSTRP1-01
- Zoro # G616546869
product price:Â
$
57.79
/ea
Key Features
Product Type
Barcode Scanner Wrist Strap
Color
Black
Material
Leather strap and Hypalon
Series
TC22, TC27
Compatible Product Type
Mobile Computers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG-TC2L-HSTRP1-01
- Zoro #
- G616546869
- UPC #
- -
- Country of Origin
- China
- Product Type
- Barcode Scanner Wrist Strap
- Color
- Black
- Material
- Leather strap and Hypalon
- Series
- TC22, TC27
- Compatible Product Type
- Mobile Computers
- Item
- Barcode Scanner Wrist Strap
- Shell Material
- Leather strap and Hypalon
- Wire Color
- Black
- Traction Material
- Leather strap and Hypalon
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.