Battery, LithiumIon, 3,500mAh, 3.6V
Mfr # BTRY-MC2X-35MA-10
Zoro # G216546931
product price:Â $989.99
/ea
Free Shipping & Returns
Key Features
Material
Li-Ion
Voltage
3.6V
Product Type
Battery
Recharge Time
3 hr
Battery Chemistry
Lithium Ion
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BTRY-MC2X-35MA-10
Zoro #
G216546931
UPC #
-
Country of Origin
China
Details
Material
Li-Ion
Item
Battery
Voltage
3.6V
Product Type
Battery
Recharge Time
3 hr
Battery Chemistry
Lithium Ion
Compatible with Series
MC22, MC27
Capacity
3,500 mAh
Description
Identification Products
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.