Stylus, TC5x, Stainless Steel
Mfr # SG-STYlUS-TCX-MTL-03
Zoro # G516546914
product price:Â $43.99
/eaKey Features
Overall Length
5 in
Material
Stainless Steel
Compatible with Series
TC5x
Product Type
Stylus
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SG-STYlUS-TCX-MTL-03
Zoro #
G516546914
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5 in
Details
Material
Stainless Steel
Item
Stylus
Compatible with Series
TC5x
Product Type
Stylus
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.