Battery, LithiumIon, 4,150mAh, 4.4V, TC5x
- Mfr # BTRY-TC5X-BTBCN4MA-01
- Zoro # G116546895
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Voltage
4.4V
Product Type
Battery
Material
Li-Ion
Capacity
4,150 mAh
Compatible with Series
TC5x
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTRY-TC5X-BTBCN4MA-01
- Zoro #
- G116546895
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 4.4V
- Product Type
- Battery
- Material
- Li-Ion
- Capacity
- 4,150 mAh
- Item
- Battery
- Compatible with Series
- TC5x
- Battery Chemistry
- Lithium Ion
- Recharge Time
- 3 hr
- Compatible Series
- TC5x
Description
Identification Products
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.